This product may not be available in all locations.
3
more
Control Transformer, 25VA, Multi-Tap, Type T, 1PH, Open
Item #: 357101
Cat #: 9070T25D1
UPC: 785901313885
Sign In or Register to view pricing and more.
Documents & Guides
Transformer, Control, 25 VA, 240/480 x 120V, 230/460 x 115, 220/440 x 110 Volt AC, Type T, 1-Phase, Open
Overview
Transformer, Control, 25 VA, 240/480 x 120V, 230/460 x 115, 220/440 x 110 Volt AC, Type T, 1-Phase, Open
Also known as: 785901313885, 9070T25D1
Specifications
Type: | Industrial Control, Transformer |
Phase: | 1 |
Volt Amps: | 25 |
Standards: | California Proposition 65 |
Secondary Voltage: | 120, 115, 110 |
Primary Voltage: | 240/480 |
Type: | Industrial Control, Transformer |
Volt Amps: | 25 |
Secondary Voltage: | 120, 115, 110 |
Phase: | 1 |
Standards: | California Proposition 65 |
Primary Voltage: | 240/480 |
Customer Reviews
No reviews for this product
(0)