Compression Lug, Copper, 1-Hole

Item #: 35691

Cat #: CCL-6-516

UPC: 783669031140

Sign In or Register to view pricing and more.
Copper Compression Lug, Conductor Size 6, 1 Hole, 5/16in Bolt Size, Standard Barrel, Sight Window, Tin Plated, UL, CSA

Overview

Copper Compression Lug, Conductor Size 6, 1 Hole, 5/16in Bolt Size, Standard Barrel, Sight Window, Tin Plated, UL, CSA
Also known as: 783669031140, CCL-6-516

Specifications

Material: Copper
Mounting: 1-Hole
Standards: California Proposition 65
Stud Size: 5/16 in
Allowable Gauge Range: 6
Material: Copper
Standards: California Proposition 65
Allowable Gauge Range: 6
Mounting: 1-Hole
Stud Size: 5/16 in

Customer Reviews

No reviews for this product
(0)