Continuous Swivel Grounded Reelite, 4A, 125V, 25' Cord, 18/3 SJOOW-A

Item #: 35682

Cat #: RE-7S2G

UPC: 781381656658

Sign In or Register to view pricing and more.
Documents & Guides
Continuous Swivel Grounded Reelite, 4A, 125V, 25' Cord, 18/3 SJOOW-A

Overview

Continuous Swivel Grounded Reelite, 4A, 125V, 25' Cord, 18/3 SJOOW-A
Also known as: 781381656658, RE-7S2G

Specifications

Length: 25 ft
Gauge: 18
Conductors: 3
Type: Cord Reel
Length: 25 ft
Conductors: 3
Gauge: 18
Type: Cord Reel

Customer Reviews

No reviews for this product
(0)