Bullet Flood Light, Quartz, 75W, White

Item #: 35678

Cat #: QB1W

UPC: 019813200743

Sign In or Register to view pricing and more.
Documents & Guides
Bullet Flood Light, 75W Quartz, Color: White. Lamp Included.

Overview

Bullet Flood Light, 75W Quartz, Color: White. Lamp Included.
High quality features and innovative design make Bullet Floods the best in the industry
Also known as: 019813200743, QB1W

Specifications

Wattage: 75
Volts AC: 120
Color: Black, White
Wattage: 75
Color: Black, White
Volts AC: 120

Customer Reviews

No reviews for this product
(0)