Starter, Open, Size 1, Full Voltage, 600VAC, 27A, 208VAC Coil

Item #: 35673

Cat #: 509-BOH

UPC: 781180170584

Sign In or Register to view pricing and more.
Starter, Open, Size 1, Full Voltage, 600 Volt AC, 27 Amp, 208 Volt Coil, Eutectic Alloy, Overload Relay

Overview

Starter, Open, Size 1, Full Voltage, 600 Volt AC, 27 Amp, 208 Volt Coil, Eutectic Alloy, Overload Relay
Also known as: 781180170584, 509-BOH

Specifications

Poles: 3
Type: Size 1, Starter, Open
Size: 1
Mounting: Surface
Volts AC Control: 208
Amps: 27
Volts AC: 600
Poles: 3
Size: 1
Volts AC Control: 208
Volts AC: 600
Type: Size 1, Starter, Open
Mounting: Surface
Amps: 27

Customer Reviews

No reviews for this product
(0)