Sign In or Register to view pricing and more.
Documents & Guides
Appleton Rl5340 Portable Grounded Cord Reel With Locking Ratchet, Cable Type: Sjoow-a, Cable Active Length: 50 Ft, Voltage Rating: 125 Vac, Reel Frame: Steel, Amperage Rating: 13 Amp, Cord Size: 14 - 3 Awg, Finish: Gray Hammer Epoxy/polyester Powder Coat, Oil Change Shops, Institutions And State Agencies
Overview
Appleton Rl5340 Portable Grounded Cord Reel With Locking Ratchet, Cable Type: Sjoow-a, Cable Active Length: 50 Ft, Voltage Rating: 125 Vac, Reel Frame: Steel, Amperage Rating: 13 Amp, Cord Size: 14 - 3 Awg, Finish: Gray Hammer Epoxy/polyester Powder Coat, Oil Change Shops, Institutions And State Agencies
Also known as: 781381672719, RL5340
Specifications
Type: | Assembly, Reel |
Type: | Assembly, Reel |
Customer Reviews
No reviews for this product
(0)