Selector Switch, 2-Position, Illuminated, 120VAC, Green

Item #: 35657

Cat #: 800T-16HG2KB6AX

UPC: 781180756016

Sign In or Register to view pricing and more.
Documents & Guides
Selector Switch, 30 mm, 2 Position, Knob, Maintained, Illuminated, Green, 120 Volt AC, 1 Normally Open, 1 Normally Closed, Contact, NEMA 4/13

Overview

Selector Switch, 30 mm, 2 Position, Knob, Maintained, Illuminated, Green, 120 Volt AC, 1 Normally Open, 1 Normally Closed, Contact, NEMA 4/13
Ruggedly attractive and boldly functional, the Allen-Bradley® Bulletin 800T line of push buttons are designed and built to perform in demanding industrial environments. Catalog item 800T-16HG2KB6AX from Rockwell Automation® is a green, 120 V AC 50/60 Hz, two-position, 30 mm selector switch. It is standard knob maintained. And it has an incandescent lamp and it does not have guards on terminals. For full product details, please see the sections below.Allen-Bradley is a trademark of Rockwell Automation, Inc.
Also known as: 781180756016, 800T-16HG2KB6AX

Specifications

Color: Green
Size: 30 mm
Volts AC: 120
Type: 2 Position, Illuminated, Selector Switch
Family / Style: 800T
IP/NEMA Rating: NEMA 13, NEMA 4
Color: Green
Volts AC: 120
Family / Style: 800T
Size: 30 mm
Type: 2 Position, Illuminated, Selector Switch
IP/NEMA Rating: NEMA 13, NEMA 4

Customer Reviews

No reviews for this product
(0)