Two Rail Ladder Tray, 4" High, Aluminum

Item #: 356544

Cat #: 06-4D09-0012-12

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
Two Rail Ladder Tray, 4" High, Aluminum, NEMA Class 12B, 1" Top Flange, 4" Load Depth, Plain Finish.

Overview

Two Rail Ladder Tray, 4" High, Aluminum, NEMA Class 12B, 1" Top Flange, 4" Load Depth, Plain Finish.
Also known as: 06-4D09-0012-12

Specifications

Type: DIN Rail
Width: 4 in
Material: Steel
Type: DIN Rail
Material: Steel
Width: 4 in

Customer Reviews

No reviews for this product
(0)