Contactor, Safety, 23A, 120VAC, Coil, Standard Contacts, 6NO, 2NC

Item #: 35646

Cat #: 100S-C23D32C

UPC: 612598647262

Sign In or Register to view pricing and more.
Documents & Guides
Contactor, Safety, 23 Amp, 120 Volt AC Coil, Standard Contacts, 3 Normally Open, 0 Normally Closed, 3 Normally Open, 2 Normally Closed, Auxiliary Contacts

Overview

Contactor, Safety, 23 Amp, 120 Volt AC Coil, Standard Contacts, 3 Normally Open, 0 Normally Closed, 3 Normally Open, 2 Normally Closed, Auxiliary Contacts
Allen-Bradley® Bulletin 100S safety contactors meet the requirements of modern safety application feedback circuits, providing mechanically linked positively guided or mirror contact performance. Rockwell Automation® catalog item 100S-C23D32C is a 100S-C safety contactor. For full product details, please see the sections below. Allen-Bradley is a trademark of Rockwell Automation, Inc.
Also known as: 612598647262, 100S-C23D32C

Specifications

Volts AC Control: 120
Amps: 23
Type: Safety, Contactor
Poles: 8
Volts AC Control: 120
Type: Safety, Contactor
Amps: 23
Poles: 8

Customer Reviews

No reviews for this product
(0)