TeSys Vario enclosed, emergency switch disconnector, 63A, UL/CSA

Item #: 356436

Cat #: VC4GUN

UPC: 785901676331

Sign In or Register to view pricing and more.
TeSys Vario enclosed, emergency switch disconnector, 63A, UL/CSA

Overview

TeSys Vario enclosed, emergency switch disconnector, 63A, UL/CSA
VC4GUN is a 3-pole TeSys Vario enclosed switch-disconnector from Schneider Electric for emergency stop switching in motor applications 40HP@600V. It provides an IP65 / NEMA type 12 enclosure, V4 Vario switch disconnector and red & yellow operator. VC4GUN is a 3-pole TeSys Vario enclosed switch-disconnector from Schneider Electric for main and emergency stop switching in motor applications 40HP@600V. It includes a V4 Vario switch disconnector rated 63A conforming UL/CSA. It provides an IP65 / NEMA type 12 enclosure with a red & yellow operator. Available worldwide, it is multi-standards certified (IEC, UL, CSA, CCC, EAC) and Green Premium compliant (RoHs/Reach). Enclosed switch disconnector including a 3-pole switch-disconnector Vario V4 model. Conforming to IEC (IEC 60947-4-1, IEC 60204) and UL/CSA (UL 508 and CSA 22.2 n° 14). NEMA type 12 enclosure rating, IP65 protection degree, sealable. Operating red handle for emergency stop, padlockable. Connections directly on the screw clamp terminals of the switch. Possible attachment of 2 add-on poles to the switch body , main (VZ4), neutral (VZ12), earthing (VZ15), auxiliary (VZ7, VZ20).
Also known as: 785901676331, VC4GUN

Specifications

IP/NEMA Rating: NEMA 1, IP20, NEMA 12
Size: 60 x 60 mm
Standards: California Proposition 65
IP/NEMA Rating: NEMA 1, IP20, NEMA 12
Standards: California Proposition 65
Size: 60 x 60 mm

Customer Reviews

No reviews for this product
(0)