Push Button, Extended Clear Head, Guard, 12-130V AC/DC, LED, 30mm

Item #: 356348

Cat #: 800T-QAH2GD1

UPC: 885630116105

Sign In or Register to view pricing and more.
Documents & Guides
Push Button, Illuminated, Extended Green Head, with Guard, 12 - 130 Volt AC/DC, LED, 30 mm, Type 4/13, 1 Normally Open, Contact Blocks

Overview

Push Button, Illuminated, Extended Green Head, with Guard, 12 - 130 Volt AC/DC, LED, 30 mm, Type 4/13, 1 Normally Open, Contact Blocks
Ruggedly attractive and boldly functional, the Allen-Bradley® Bulletin 800T line of push buttons are designed and built to perform in demanding industrial environments. Catalog item 800T-QAH2GD1 from Rockwell Automation® is a green, 12-130 V AC/DC, 30 mm momentary push button. It has an extended head with guard. And it is full voltage and LED and it does not have guards on terminals. For full product details, please see the sections below.Allen-Bradley is a trademark of Rockwell Automation, Inc.
Also known as: 885630116105, 800T-QAH2GD1

Specifications

Amps: 10
Color: Green
Size: 30 mm
Type: Illuminated, Extended Head , Pushbutton
Family / Style: 800T
Volts AC Range: 12 - 130
Volts DC Range: 12 - 130
Amps: 10
Size: 30 mm
Family / Style: 800T
Volts DC Range: 12 - 130
Color: Green
Type: Illuminated, Extended Head , Pushbutton
Volts AC Range: 12 - 130

Customer Reviews

No reviews for this product
(0)