Push Button, Extended Blue Head, Guard, 12-130V AC/DC, LED, 30mm

Item #: 356346

Cat #: 800T-QAH2B

UPC: 885630116075

Documents & Guides
Push Button, Illuminated, Extended Blue Head, with Guard, 12 - 130 Volt AC/DC, LED, 30 mm, Type 4/13, 1 Normally Open, 1 Normally Closed, Contact Blocks
Sign In or Register to view pricing and more.

No associated products found.

Overview

Push Button, Illuminated, Extended Blue Head, with Guard, 12 - 130 Volt AC/DC, LED, 30 mm, Type 4/13, 1 Normally Open, 1 Normally Closed, Contact Blocks
Ruggedly attractive and boldly functional, the Allen-Bradley® Bulletin 800T line of push buttons are designed and built to perform in demanding industrial environments. Catalog item 800T-QAH2B from Rockwell Automation® is a blue, 12-130 V AC/DC, 30 mm momentary push button. It has an extended head with guard. And it is full voltage and LED and it does not have guards on terminals. For full product details, please see the sections below.Allen-Bradley is a trademark of Rockwell Automation, Inc.
Also known as: 885630116075, 800T-QAH2B

Specifications

Color: Blue
Amps: 10
Size: 30 mm
Type: Illuminated, Extended Head , Pushbutton
Family / Style: 800T
Volts AC Range: 12 - 130
Volts DC Range: 12 - 130
Color: Blue
Size: 30 mm
Family / Style: 800T
Volts DC Range: 12 - 130
Amps: 10
Type: Illuminated, Extended Head , Pushbutton
Volts AC Range: 12 - 130

Customer Reviews

No reviews for this product
(0)