Sign In or Register to view pricing and more.
Made in USA
Documents & Guides
Freestanding Enclosure Type 4x Enclosure, Bulletin Ws2 (watershed Freestanding Enclosures), Size/dims: 74.00x75.00x24.00, Material/finish: Ss Type 304
Overview
Freestanding Enclosure Type 4x Enclosure, Bulletin Ws2 (watershed Freestanding Enclosures), Size/dims: 74.00x75.00x24.00, Material/finish: Ss Type 304
Also known as: 783510131036, WS747524SS
Specifications
IP/NEMA Rating: | IP66, NEMA 4X, NEMA 4 |
Material: | Stainless Steel |
IP/NEMA Rating: | IP66, NEMA 4X, NEMA 4 |
Material: | Stainless Steel |
Customer Reviews
No reviews for this product
(0)