Contactor, Miniature, 12A, 3P, 24VDC Coil, Integrated Diode, 1NO

Item #: 35623

Cat #: 100-K12DJ10

UPC: 662074492411

Sign In or Register to view pricing and more.
Documents & Guides
Contactor, Miniature, 12 Amp, 3-Pole, 24 Volt DC Coil, Integrated Diode, 1 Normally Open, Auxiliary Contact

Overview

Contactor, Miniature, 12 Amp, 3-Pole, 24 Volt DC Coil, Integrated Diode, 1 Normally Open, Auxiliary Contact
Designed for commercial and light industrial applications, Allen-Bradley Bulletin 100-K IEC miniature contactors are perfect when space is at a premium. Catalog item 100-K12DJ10 from Rockwell Automation® is a 12 A, 24 (17-30) V DC diode IEC miniature contactor with three normally open poles and one normally open auxiliary contact. It has screw-type terminals. Allen-Bradley is a trademark of Rockwell Automation, Inc.
Also known as: 662074492411, 100-K12DJ10

Specifications

Volts DC Control: 24
Poles: 3
Type: Contactor, Miniature
Amps: 12
Volts DC Control: 24
Type: Contactor, Miniature
Poles: 3
Amps: 12

Customer Reviews

No reviews for this product
(0)