Lantern, Outdoor, 1 Light, 100W, Antique Brushed Nickel

Item #: 35622

Cat #: 8458-965

UPC: 785652084522

Sign In or Register to view pricing and more.
Documents & Guides
Lantern, Outdoor, 1 Light, 100 Watt, Antique Brushed Nickel, Height: 17 in, Medium Screw

Overview

Lantern, Outdoor, 1 Light, 100 Watt, Antique Brushed Nickel, Height: 17 in, Medium Screw
Also known as: 785652084522, 8458-965

Specifications

Base: Medium Screw (E26)
Wattage: 100
Volts AC: 120
Length: 17 in
Color: Antique Brushed Nickel
Mounting: Wall
Base: Medium Screw (E26)
Volts AC: 120
Color: Antique Brushed Nickel
Wattage: 100
Length: 17 in
Mounting: Wall

Customer Reviews

No reviews for this product
(0)