Patch Cord 4 Pair / 23 AWG CM CAT6 RJ45 Green

Item #: 356203

Cat #: C6-115GN-14FB

UPC: 763474087815

Sign In or Register to view pricing and more.
Documents & Guides
Patch Cord, 4 Pair / 23 AWG, CM, CAT 6, RJ45, Strain-Relief/Snag-Proof Boot, Unshielded, Twisted-Pair, Green, Length: 14 ft.

Overview

Patch Cord, 4 Pair / 23 AWG, CM, CAT 6, RJ45, Strain-Relief/Snag-Proof Boot, Unshielded, Twisted-Pair, Green, Length: 14 ft.
Also known as: 763474087815, C6-115GN-14FB

Specifications

Length: 14 ft
Gauge: 23
Color: Green
Material: Copper
Conductors: 4 Pair
Length: 14 ft
Color: Green
Conductors: 4 Pair
Gauge: 23
Material: Copper

Customer Reviews

No reviews for this product
(0)