Cord Connector, 90°, Male, 1/2", Nylon

Item #: 35616

Cat #: NHC1023CR

UPC: 783585208756

Sign In or Register to view pricing and more.
Documents & Guides
Standard Style Cord Connector, 90°, Male, Form Size: F2, Hub: 1/2 Inch, Cord Range: 0.38 Inch - 0.50 Inch, Material: Nylon, Color Code: Blue.

Overview

Standard Style Cord Connector, 90°, Male, Form Size: F2, Hub: 1/2 Inch, Cord Range: 0.38 Inch - 0.50 Inch, Material: Nylon, Color Code: Blue.
Also known as: 783585208756, NHC1023CR

Specifications

Diameter: 1/2 in
Material: Nylon
Diameter Range: 0.380 - 0.500 in
Diameter: 1/2 in
Diameter Range: 0.380 - 0.500 in
Material: Nylon

Customer Reviews

No reviews for this product
(0)