Stainless Steel Tie, 200lb, 14.3", 100PK

Item #: 356150

Cat #: MBT14S-S

UPC: 089306203186

Sign In or Register to view pricing and more.
Documents & Guides
Stainless Steel Tie, 14.3" Long, 202lb Tensile Strength, SS304, Metal, 100/pkg

Overview

Stainless Steel Tie, 14.3" Long, 202lb Tensile Strength, SS304, Metal, 100/pkg
HellermannTyton’s stainless steel ties are designed with a ball bearing locking mechanism to assure high tensile strength and easy insertion when securing hoses, cables, pipes and more. Available in 304 or 316 grades of stainless steel, providing protection when used in corrosive environments, fire resistance and temperature extremes.
Also known as: 089306203186, MBT14S-S

Specifications

Weight Capacity: 202 lbs
Material: Stainless Steel
Color: Stainless
Length: 14.300 in
Weight Capacity: 202 lbs
Color: Stainless
Material: Stainless Steel
Length: 14.300 in

Customer Reviews

No reviews for this product
(0)