This product may not be available in all locations.
![Selector Switch, 2-Position, Maintained, Black Knob Selector Switch, 2-Position, Maintained, Black Knob](https://rexel-cdn.com/products/800fp-sm221000x1000.jpg?i=E086956C-807E-4370-8267-52B9008896AB&f=420)
Selector Switch, 2-Position, Maintained, Black Knob
Item #: 35611
Cat #: 800FP-SM22
UPC: 662073818298
Documents & Guides
Selector Switch, 2 Position, Maintained, Black Knob, Plastic
Sign In or Register to view pricing and more.
Arlington
822ART EMT Compression Connector, 1", Insulated, Raintight/Concrete Tight, Steel
Item #: 160735
Register or Sign In to view pricing
Sign In or Register to view pricing and more.
Appleton
K100-A Conduit Body Cover, Screw-On/Flat Type, Diameter 1", Form 85, Aluminum
Item #: 53792
Register or Sign In to view pricing
Sign In or Register to view pricing and more.
Overview
Selector Switch, 2 Position, Maintained, Black Knob, Plastic
The Allen-Bradley® Bulletin 800FP line is constructed of industrial-grade thermoplastic for superior chemical resistance. You’ll love the exceptional design and unbeatable performance. Catalog item 800FP-SM22 from Rockwell Automation® is a two-position, 22 mm selector switch with no power module. It is a black knob with standard knob orientation. And it is maintained. For full product details, please see the sections below. Allen-Bradley is a trademark of Rockwell Automation, Inc.
Also known as: 662073818298, 800FP-SM22
Specifications
IP/NEMA Rating: | IP66 |
Size: | 22.5 mm |
Type: | 2 Position, Selector Switch |
Family / Style: | 800F |
Color: | Black |
Material: | Plastic |
IP/NEMA Rating: | IP66 |
Type: | 2 Position, Selector Switch |
Color: | Black |
Size: | 22.5 mm |
Family / Style: | 800F |
Material: | Plastic |
Customer Reviews
No reviews for this product
(0)