Static Discharge Grounding Reelites®, 50'

Item #: 35609

Cat #: SD-11N

UPC: 781381668958

Documents & Guides
Static Discharge Grounding Reelites®, 50 Feet of 3/32" Nylon Covered Galvanized Steel Aviation Control Cable, 1 Ohm D.C. Resistance
Sign In or Register to view pricing and more.

No associated products found.

Overview

Static Discharge Grounding Reelites®, 50 Feet of 3/32" Nylon Covered Galvanized Steel Aviation Control Cable, 1 Ohm D.C. Resistance
Reelites Static Discharge Cable Reel, Cable Active Length: 50 FT, Reel Frame: Steel, Amperage Rating: 100 AMP, Cord Size: 3/32 IN, Finish: Epoxy Powder Coat, For Fuel-Transfer Trucks, Barges, Dock Side Loading Facilities And Grain Elevator
Also known as: 781381668958, SD-11N

Specifications

Type: Grounding, Reel, static discharge
Length: 50 ft
Material: Nylon
Type: Grounding, Reel, static discharge
Material: Nylon
Length: 50 ft

Customer Reviews

No reviews for this product
(0)