Patch Panel, Cat 6+, 48 Port, RJ45, 2 Unit, 19" Width, Black

Item #: 355965

Cat #: AX103255

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
Patch Panel, Category 6+, 48 Port, RJ45, 2 Unit, 19 Inch Width, Black

Overview

Patch Panel, Category 6+, 48 Port, RJ45, 2 Unit, 19 Inch Width, Black
Also known as: AX103255

Specifications

Mounting: Rack
Size: 2RMU
Color: Black
Width: 19 in
Number of Ports: 48
Connector Type: CAT 6
Mounting: Rack
Color: Black
Number of Ports: 48
Size: 2RMU
Width: 19 in
Connector Type: CAT 6

Customer Reviews

No reviews for this product
(0)