TYPE 3 GALV GASKETED SC 4X4X4

Item #: 355954

Cat #: 444-SCG

UPC: 782051008821

Sign In or Register to view pricing and more.
Documents & Guides
TYPE 3 GALV GASKETED SC 4X4X4

Overview

TYPE 3 GALV GASKETED SC 4X4X4
Also known as: 782051008821, 444-SCG

Specifications

Depth: 4 in
Width: 4 in
Height: 4 in
Material: Steel
IP/NEMA Rating: NEMA 3
Depth: 4 in
Height: 4 in
IP/NEMA Rating: NEMA 3
Width: 4 in
Material: Steel

Customer Reviews

No reviews for this product
(0)