LED Module, 4", 9W, 120V

Item #: 355950
Cat #: LED/550/RT4/830/FL80/WRFL/WTR
UPC: 046135706592
Sign In or Register to view pricing and more.
Documents & Guides
LED Module, 4 Inch, 9 Watt, 120 Volt, 3000K, Base: Medium Screw Adaptor, 82 CRI, Lumens: 550, Trim Color: White, Baffle Color: White Sylvania Part # 70688

Overview

LED Module, 4 Inch, 9 Watt, 120 Volt, 3000K, Base: Medium Screw Adaptor, 82 CRI, Lumens: 550, Trim Color: White, Baffle Color: White Sylvania Part # 70688
Also known as: 046135706592, LED/550/RT4/830/FL80/WRFL/WTR

Specifications

Color Temperature: 3000 (Warm White)
Type: Module
Base: Medium Screw (E26)
Volts AC: 120
Color: White
Wattage: 9
Diameter: 4 in
Light Technology: LED
Color Temperature: 3000 (Warm White)
Base: Medium Screw (E26)
Color: White
Diameter: 4 in
Type: Module
Volts AC: 120
Wattage: 9
Light Technology: LED

Customer Reviews

No reviews for this product
(0)