This product has been discontinued.
Metal Halide Lamp, PAR30L, 39W, FL30
Item #: 355941
Cat #: MCP39PAR30LN/U/940/FL/ECO
UPC: 046135648984
Sign In or Register to view pricing and more.
Documents & Guides
Metal Halide Lamp, 39 Watt, 95 Volt, Bulb: PAR30L (Sealed Beam Long), Base: Medium Screw (E26), Lumens: 2200, CRI: 90, Color Temperature: 4200K, Lamp Finish: Clear, ANSI Code: C130/O, Beam Angle: Flood 30 Degree, Standard Case Qty: 6 Sylvania Part # 64898
Overview
Metal Halide Lamp, 39 Watt, 95 Volt, Bulb: PAR30L (Sealed Beam Long), Base: Medium Screw (E26), Lumens: 2200, CRI: 90, Color Temperature: 4200K, Lamp Finish: Clear, ANSI Code: C130/O, Beam Angle: Flood 30 Degree, Standard Case Qty: 6 Sylvania Part # 64898
Also known as: 046135648984, MCP39PAR30LN/U/940/FL/ECO
Specifications
Color Temperature: | 4200 (Cool White) |
Base: | Medium Screw (E26) |
ANSI Code: | C130/O |
Shape: | PAR30L (Sealed Beam Long) |
Wattage: | 39 |
Lumens: | 2200 |
Color Rendering Index (CRI): | 90 |
Light Technology: | HID |
Angle: | 30° |
Color Temperature: | 4200 (Cool White) |
ANSI Code: | C130/O |
Wattage: | 39 |
Color Rendering Index (CRI): | 90 |
Angle: | 30° |
Base: | Medium Screw (E26) |
Shape: | PAR30L (Sealed Beam Long) |
Lumens: | 2200 |
Light Technology: | HID |
Customer Reviews
No reviews for this product
(0)