Main Breaker Kit, 400A, 3P, 208Y/120VAC, 240VAC, 65kAIC

Item #: 355923

Cat #: MB331WB

UPC: 783175712984

Documents & Guides
Main Breaker Kit, 400 Amp, 3-Pole, 240 Volt AC, 208Y/120 Volt AC, 65 kAIC, for AQU1/AQU3, Panel Boards, with Breaker
Sign In or Register to view pricing and more.

Overview

Main Breaker Kit, 400 Amp, 3-Pole, 240 Volt AC, 208Y/120 Volt AC, 65 kAIC, for AQU1/AQU3, Panel Boards, with Breaker
Also known as: 783175712984, MB331WB

Specifications

Type: Main Breaker
Mounting: Panel
Poles: 3
Volts AC: 208Y, 120/240
Amps: 400
Family / Style: MB
Interrupt Rating AC: 65 kA
Type: Main Breaker
Poles: 3
Amps: 400
Interrupt Rating AC: 65 kA
Mounting: Panel
Volts AC: 208Y, 120/240
Family / Style: MB

Customer Reviews

No reviews for this product
(0)