Servicenter, 5kVA Transformer, 6/12 Distribution, 25A Main, NEMA 3R

Item #: 355907

Cat #: 9T21S1050

UPC: 783173012093

Sign In or Register to view pricing and more.
Documents & Guides
Servicenter, 5kVA Transformer, 480 Volt AC, Primary, 120/240 Volt AC Secondary, 6 Space, 12 Circuit Distribution, 25A Main, NEMA 3R

Overview

Servicenter, 5kVA Transformer, 480 Volt AC, Primary, 120/240 Volt AC Secondary, 6 Space, 12 Circuit Distribution, 25A Main, NEMA 3R
Also known as: 783173012093, 9T21S1050

Specifications

Circuits: 12
Mounting: Surface
Phase: 1
Amps: 30
Spaces: 6
Volt Amps: 5kVA
Primary Voltage: 480 Delta
Circuits: 12
Phase: 1
Spaces: 6
Primary Voltage: 480 Delta
Mounting: Surface
Amps: 30
Volt Amps: 5kVA

Customer Reviews

No reviews for this product
(0)