This product has been discontinued.

Metal Halide Lamp, Single-Ended, MAX 23MM, 250W
Item #: 355882
Cat #: 4ARXS-HSD-250W/60
UPC: 046135541704
Documents & Guides
Metal Halide Lamp, Single-Ended, 250 Watt, 85 Volt, Bulb: MAX 23MM, Base: 2-Pin (GY9.5), Lumens: 17000, CRI: 85, Color Temperature: 6000K, Lamp Finish: Clear, Standard Case Qty: 10 Sylvania Part # 54170
Sign In or Register to view pricing and more.
Overview
Metal Halide Lamp, Single-Ended, 250 Watt, 85 Volt, Bulb: MAX 23MM, Base: 2-Pin (GY9.5), Lumens: 17000, CRI: 85, Color Temperature: 6000K, Lamp Finish: Clear, Standard Case Qty: 10 Sylvania Part # 54170
Also known as: 046135541704, 4ARXS-HSD-250W/60
Specifications
Color Rendering Index (CRI): | 85 |
Lumens: | 17000 |
Color Temperature: | 6000 (Daylight) |
Volts AC: | 85 |
Wattage: | 250 |
Light Technology: | HID |
Base: | 2-Pin (GY9.5) |
Color Rendering Index (CRI): | 85 |
Color Temperature: | 6000 (Daylight) |
Wattage: | 250 |
Base: | 2-Pin (GY9.5) |
Lumens: | 17000 |
Volts AC: | 85 |
Light Technology: | HID |
Customer Reviews
No reviews for this product
(0)