Dimming Ballast, Compact Fluorescent, 2-Lamp, 26W, 120-277V

Item #: 355879

Cat #: QTP-2X26CF/UNV-DIM

UPC: 046135518362

Sign In or Register to view pricing and more.
Documents & Guides
Dimming Ballast, Compact Fluorescent, Programmed Start, 2-Lamp, Lamp Wattage: 42 Watt Max, 120-277 Volt, Note: powers one or two 26W, 18W or 13W CFL lamps or one 32W or one 42W CFL lamps, Standard Case Qty: 20

Overview

Dimming Ballast, Compact Fluorescent, Programmed Start, 2-Lamp, Lamp Wattage: 42 Watt Max, 120-277 Volt, Note: powers one or two 26W, 18W or 13W CFL lamps or one 32W or one 42W CFL lamps, Standard Case Qty: 20
Also known as: 046135518362, QTP-2X26CF/UNV-DIM

Specifications

Wattage: 26
Type: Programmed Start, Electronic
Dimmable: Yes
Light Technology: Fluorescent
Volts AC Range: 120 - 277
Wattage: 26
Dimmable: Yes
Volts AC Range: 120 - 277
Type: Programmed Start, Electronic
Light Technology: Fluorescent

Customer Reviews

No reviews for this product
(0)