Momentary Toggle Switch, 1-Pole, Double Throw, Center OFF, 20A, Light Almond

Item #: 355867

Cat #: 1257-T

UPC: 078477541432

Sign In or Register to view pricing and more.
Documents & Guides
20 Amp, 120/277 Volt, 1HP at 120V or 2HP at 240V, Toggle Double-Throw Center-OFF Momentary Contact Single-Pole AC Quiet Switch, Industrial Grade, Grounding, Back & Side Wired - Light Almond

Overview

20 Amp, 120/277 Volt, 1HP at 120V or 2HP at 240V, Toggle Double-Throw Center-OFF Momentary Contact Single-Pole AC Quiet Switch, Industrial Grade, Grounding, Back & Side Wired - Light Almond
Also known as: 078477541432, 1257-T

Specifications

Type: Toggle Switch, Industrial Grade, Double Throw, Back and Side Wired
Color: Light Almond
Volts AC: 120, 277
Amps: 20
Type: Toggle Switch, Industrial Grade, Double Throw, Back and Side Wired
Volts AC: 120, 277
Color: Light Almond
Amps: 20

Customer Reviews

No reviews for this product
(0)