Fluorescent Lamp, Reduced Wattage, T8, 96", 54W, 4100K
Item #: 355780
Cat #: FO96/54W/841/XV/SS/ECO
UPC: 046135214240
Sign In or Register to view pricing and more.
Documents & Guides
Fluorescent Lamp, Reduced Wattage, Extended Value, Supersaver, T8, 54 Watt, 4100K, Single Pin, 96 inch, Lumens: 5400, 83 CRI, Standard Case Qty: 24
Overview
Fluorescent Lamp, Reduced Wattage, Extended Value, Supersaver, T8, 54 Watt, 4100K, Single Pin, 96 inch, Lumens: 5400, 83 CRI, Standard Case Qty: 24
Also known as: 046135214240, FO96/54W/841/XV/SS/ECO
Specifications
Color Temperature: | 4100 (Cool White) |
Wattage: | 54 |
Lumens: | 5400 |
Length: | 8 ft, 96 in |
Material: | Glass |
Color Rendering Index (CRI): | 83 |
Light Technology: | Fluorescent |
Base: | 1-Pin (Fa8) |
Color Temperature: | 4100 (Cool White) |
Lumens: | 5400 |
Material: | Glass |
Light Technology: | Fluorescent |
Wattage: | 54 |
Length: | 8 ft, 96 in |
Color Rendering Index (CRI): | 83 |
Base: | 1-Pin (Fa8) |
Customer Reviews
No reviews for this product
(0)