FO9654W835XVSSECO 24/CS 1/SKU

Item #: 355779

Cat #: FO96/54W/835/XV/SS/ECO

UPC: 046135214233

Sign In or Register to view pricing and more.
OBS21423 54W, 96 inch MOL, T8 OCTRON Extended Value SUPERSAVER« fluorescent lamp, 3500K color temperature, rare earth phosphor, 83 CRI, suitable for IS operation, ECOLOGIC«.

Overview

OBS21423 54W, 96 inch MOL, T8 OCTRON Extended Value SUPERSAVER« fluorescent lamp, 3500K color temperature, rare earth phosphor, 83 CRI, suitable for IS operation, ECOLOGIC«.
Also known as: 046135214233, FO96/54W/835/XV/SS/ECO

Specifications

Wattage: 54
Lumens: 5400
Length: 8 ft, 96 in
Material: Glass
Color Rendering Index (CRI): 83
Color Temperature: 3500 (Neutral White)
Light Technology: Fluorescent
Base: 1-Pin (Fa8)
Wattage: 54
Length: 8 ft, 96 in
Color Rendering Index (CRI): 83
Light Technology: Fluorescent
Lumens: 5400
Material: Glass
Color Temperature: 3500 (Neutral White)
Base: 1-Pin (Fa8)

Customer Reviews

No reviews for this product
(0)