

35 Amp Non-Time-Delay Low Voltage Limiter, 32V
Item #: 355752
Cat #: ANL-35
UPC: 051712706094
Sign In or Register to view pricing and more.
Documents & Guides
35 Amp Non-Time-Delay Low Voltage Aircraft Limiter, 32Vac/80Vdc, 6,000A IR AC, 2700A IR DC
Overview
35 Amp Non-Time-Delay Low Voltage Aircraft Limiter, 32Vac/80Vdc, 6,000A IR AC, 2700A IR DC
Also known as: 051712706094, ANL-35
Specifications
Mounting: | Stud |
Amps: | 35 |
Volts DC: | 80 |
Volts AC: | 32 |
Type: | Time Delay |
Length: | 81 mm |
Interrupt Rating DC: | 6 kA |
Width: | 22.200 mm |
Mounting: | Stud |
Volts DC: | 80 |
Type: | Time Delay |
Interrupt Rating DC: | 6 kA |
Amps: | 35 |
Volts AC: | 32 |
Length: | 81 mm |
Width: | 22.200 mm |
Customer Reviews
No reviews for this product
(0)