Cable, Pre-wired, 22AWG, 20 Conductor, Shielded, 2.5m, (8.2')

Item #: 35575

Cat #: 1492-ACABLE025UB

UPC: 662072833162

Documents & Guides
Cable, Pre-wired, for 1756-IF16, (S-ended Current) Analog Input Module, 22AWG, 20 Conductor, Shielded, with 1756-TBCH Connector, and AIFM 25-Pin, D-Shell Connector, 2.5 meter (8.2 Foot)
Sign In or Register to view pricing and more.

No associated products found.

Overview

Cable, Pre-wired, for 1756-IF16, (S-ended Current) Analog Input Module, 22AWG, 20 Conductor, Shielded, with 1756-TBCH Connector, and AIFM 25-Pin, D-Shell Connector, 2.5 meter (8.2 Foot)
Connecting to Allen-Bradley PLC I/O is fast, convenient, and reliable with the Allen-Bradley Bul. 1492 wiring system. Unlike conventional terminal blocks, the Bul. 1492 wiring system connects to digital, analog, and high speed counter PLC I/O modules through pre-wired and pre-tested cables.
Also known as: 662072833162, 1492-ACABLE025UB

Specifications

Conductors: 20
Family / Style: 1492
Type: Analog Cable
Gauge: 22 AWG
Length: 2.500 m
Conductors: 20
Type: Analog Cable
Length: 2.500 m
Family / Style: 1492
Gauge: 22 AWG

Customer Reviews

No reviews for this product
(0)