Ground Bar, G Pattern, Hardware, 1/4" H x 4" W x 24" L, Copper

Item #: 355726

Cat #: GBI14424G

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
Ground Bar, G Pattern, Insulators, Angle Adapters, 1/4 Inch Height x 4 Inch Width x 24 Inch Length, Copper

Overview

Ground Bar, G Pattern, Insulators, Angle Adapters, 1/4 Inch Height x 4 Inch Width x 24 Inch Length, Copper
Also known as: GBI14424G

Specifications

Material: Copper
Width: 4 in
Length: 24 in
Height: 1/4 in
Material: Copper
Length: 24 in
Width: 4 in
Height: 1/4 in

Customer Reviews

No reviews for this product
(0)