Junction Box, NEMA 12, Hinged Cover, 8" x 6" x 6"

Item #: 35571

Cat #: A8066CH

UPC: 783510548506

Documents & Guides
Junction Box, NEMA 12, Hinged Cover, 8 x 6 x 6 Inch, Steel/Gray
Sign In or Register to view pricing and more.

No associated products found.

Overview

Junction Box, NEMA 12, Hinged Cover, 8 x 6 x 6 Inch, Steel/Gray
This easy-to-open, nVent HOFFMAN HOFA8066CH continuous hinge enclosure features screw-down clamps for secure closure and can be used in a wide variety of applications.
Also known as: 783510548506, A8066CH

Specifications

Mounting: Surface
Depth: 6 in
IP/NEMA Rating: IP65, NEMA 12
Material: Steel
Height: 8 in
Width: 6 in
Special Program: Hoffman On Demand
Mounting: Surface
IP/NEMA Rating: IP65, NEMA 12
Height: 8 in
Special Program: Hoffman On Demand
Depth: 6 in
Material: Steel
Width: 6 in

Customer Reviews

No reviews for this product
(0)