FPLP/CL3P/CMP 18-4C

Item #: 355708

Cat #: 2F-132-93

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
SPX 2F-132-93 FPLP/CL3P/CMP 18-4C

Overview

SPX 2F-132-93 FPLP/CL3P/CMP 18-4C
Also known as: 2F-132-93

Specifications

Color: Red
Gauge: 18
Volts AC: 300
Length: 1000 ft
Material: Copper
Jacket: Plenum
Conductors: 4
Shielding: Unshielded
Stranding: Solid
Color: Red
Volts AC: 300
Material: Copper
Conductors: 4
Stranding: Solid
Gauge: 18
Length: 1000 ft
Jacket: Plenum
Shielding: Unshielded

Customer Reviews

No reviews for this product
(0)