LD5 / LDPH5/LDS5 Bend Radius Tee Fitting

Item #: 355700

Cat #: TFC5WH-X

UPC: 074983556441

Tee fitting for use with LD5, LDPH5, and LDS5 raceway, White, ABS, Length 2.58 in.
Sign In or Register to view pricing and more.

No associated products found.

Overview

Tee fitting for use with LD5, LDPH5, and LDS5 raceway, White, ABS, Length 2.58 in.
Also known as: 074983556441, TFC5WH-X

Specifications

Color: White
Length: 2.580 in
Height: 0.640 in
Width: 4.040 in
Color: White
Height: 0.640 in
Length: 2.580 in
Width: 4.040 in

Customer Reviews

No reviews for this product
(0)