![Security Control Cable, 18/4, Non-Shielded Plenum, White, 1000' Spool Security Control Cable, 18/4, Non-Shielded Plenum, White, 1000' Spool](https://rexel-cdn.com/products/image.jpg?i=473D427A-D42E-4EDE-AB14-776ADD005BA5&f=420)
Security Control Cable, 18/4, Non-Shielded Plenum, White, 1000' Spool
Item #: 355690
Cat #: 2F-C32-43
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
Security Control Cable, 18/4, Non-Shielded Plenum, CL3P/CMP/FPLP, White, 1000' Spool
Overview
Security Control Cable, 18/4, Non-Shielded Plenum, CL3P/CMP/FPLP, White, 1000' Spool
Also known as: 2F-C32-43
Specifications
Gauge: | 18 |
Volts AC: | 300 |
Length: | 1000 ft |
Material: | Copper |
Jacket: | Plenum |
Color: | White |
Conductors: | 4 |
Shielding: | Unshielded |
Gauge: | 18 |
Length: | 1000 ft |
Jacket: | Plenum |
Conductors: | 4 |
Volts AC: | 300 |
Material: | Copper |
Color: | White |
Shielding: | Unshielded |
Customer Reviews
No reviews for this product
(0)