Sign In or Register to view pricing and more.
Documents & Guides
OZ-Gedney Type 7 Insulated Throat Bushed Conduit Nipple, Malleable Iron, Finish: Zinc Electroplated, Trade Size: 3 IN, 4-1/2 IN Outside Diameter, Connection: MNPS, 1-1/4 IN Thread Length, Flange Thickness: 3/8 IN, Third Party Certification: UL File
Overview
OZ-Gedney Type 7 Insulated Throat Bushed Conduit Nipple, Malleable Iron, Finish: Zinc Electroplated, Trade Size: 3 IN, 4-1/2 IN Outside Diameter, Connection: MNPS, 1-1/4 IN Thread Length, Flange Thickness: 3/8 IN, Third Party Certification: UL File
Also known as: 783126637809, 7-300T
Specifications
Material: | Malleable Iron |
Diameter: | 3 in |
Material: | Malleable Iron |
Diameter: | 3 in |
Customer Reviews
No reviews for this product
(0)