1
more

Astronomic Timer, 365-Day, 1-Circuit
Item #: 355659
Cat #: ET90115C
UPC: 078275124837
Documents & Guides
365-Day Time Switch, (1) Circuit, 120-240V, 30A, Features: Astronomic Timing, Automatic Daylight Saving Time, Automatic Input Voltage Selection, External Serial Inputs, USB Support for Programming/Firmware Updates, On-Screen Menu-Based Display.
Sign In or Register to view pricing and more.
Overview
365-Day Time Switch, (1) Circuit, 120-240V, 30A, Features: Astronomic Timing, Automatic Daylight Saving Time, Automatic Input Voltage Selection, External Serial Inputs, USB Support for Programming/Firmware Updates, On-Screen Menu-Based Display.
Intermatic’s Electronic Controls Portfolio controls interior and exterior lighting, pumps, fans, signage, and more based on the facility’s schedule and occupant needs, from simple 24-hour, to 7-day with off-day and holiday exceptions, to complex 365-day advanced BEMS integration.
Also known as: 078275124837, ET90115C
Specifications
Type: | Astronomic, Electronic |
Volts AC: | 120, 240, 208 |
IP/NEMA Rating: | NEMA 1 |
Amps: | 30 |
Range: | 7 - 365 Day |
Type: | Astronomic, Electronic |
IP/NEMA Rating: | NEMA 1 |
Range: | 7 - 365 Day |
Volts AC: | 120, 240, 208 |
Amps: | 30 |
Customer Reviews
No reviews for this product
(0)