Breaker, Molded Case, Operating Handle, 150-400A, NEMA 4/4X Metallic

Item #: 35564

Cat #: 1494V-W11

UPC: 662072279793

Sign In or Register to view pricing and more.
Documents & Guides
Breaker, Molded Case, Operating Handle, 150 - 250 - 400 Amp, NEMA 4/4X Metallic, Right or Left Flange Mount

Overview

Breaker, Molded Case, Operating Handle, 150 - 250 - 400 Amp, NEMA 4/4X Metallic, Right or Left Flange Mount
Also known as: 662072279793, 1494V-W11

Specifications

Mounting: Flange
Family / Style: 1494V
Material: Stainless Steel
Type: Flange Handles
Amps Range: 150 - 400
Mounting: Flange
Material: Stainless Steel
Amps Range: 150 - 400
Family / Style: 1494V
Type: Flange Handles

Customer Reviews

No reviews for this product
(0)