Conduit Bushing, Insulating, 1", Threaded, Plastic

Item #: 35563

Cat #: PB-300-D

UPC: 687855143009

Documents & Guides
Conduit Bushing, Insulating, 1 Inch Diameter, Threaded, Plastic, Rated 105 Degrees Celsius, For Use With Rigid/IMC Conduit
Sign In or Register to view pricing and more.

No associated products found.

Overview

Conduit Bushing, Insulating, 1 Inch Diameter, Threaded, Plastic, Rated 105 Degrees Celsius, For Use With Rigid/IMC Conduit
Threaded plastic bushings are used at the end of threaded conduit, or conduit connector, to provide smooth well rounded bearing surface for wires or cables as required by the National Electrical Code.
Also known as: 687855143009, PB-300-D, 1 inch bushing

Specifications

Diameter: 1 in
Color: Gray
Material: Polypropylene
Diameter: 1 in
Material: Polypropylene
Color: Gray

Customer Reviews

No reviews for this product
(0)