Sensor, Photoelectric, Standard Diffuse, RightSight, LaserSight

Item #: 35560

Cat #: 42EF-D8JBC-F4

UPC: 781180889783

Sign In or Register to view pricing and more.
Documents & Guides
Sensor, Photoelectric, Standard Diffuse, RightSight, LaserSight, 22 - 26 Volt DC, 40 mA, 0.3 meter Sensing Distance, Light Operate, 4 pin DC Micro Connector

Overview

Sensor, Photoelectric, Standard Diffuse, RightSight, LaserSight, 22 - 26 Volt DC, 40 mA, 0.3 meter Sensing Distance, Light Operate, 4 pin DC Micro Connector
Also known as: 781180889783, 42EF-D8JBC-F4

Specifications

Size: 18 mm
Type: Standard Diffuse, Sensor, Photoelectric
Amps: 0.040
Volts DC: 22/26
Size: 18 mm
Amps: 0.040
Type: Standard Diffuse, Sensor, Photoelectric
Volts DC: 22/26

Customer Reviews

No reviews for this product
(0)