2-Piece Test Lead Set, 600/1000 VAC, 10 A

Item #: 355546

Cat #: TL175

UPC: 095969521543

Test Leads, Maximum Rating: 10A AC/DC & 1000V AC/DC, Features: Extendable Tip Shroud
Sign In or Register to view pricing and more.

No associated products found.

Overview

Test Leads, Maximum Rating: 10A AC/DC & 1000V AC/DC, Features: Extendable Tip Shroud
Fluke TL175 TwistGuard™ Test Leads The Fluke TL175 TwistGuard™ Test Leads offer adjustable length test tips for use in different measurement environments. The TwistGuard™ adjustable tips enhance safety and versatility length. The WearGuard™ indicator shows damage to leads and provides heavy duty strain relief to withstand over 30,000 bends.
Also known as: 095969521543, TL175

Specifications

Volts AC: 1000
Volts DC: 1000
Standards: California Proposition 65
Volts AC: 1000
Standards: California Proposition 65
Volts DC: 1000

Customer Reviews

No reviews for this product
(0)