Fire Alarm Cable, FPLP, 14/2, Plenum, Non-Shielded, 1000'

Item #: 355452

Cat #: 38709-1000RL

UPC:

Documents & Guides
No Documents Available
Fire Alarm Cable, FPLP, 14/2 Solid Bare Copper, Plenum, Non-Shielded, Red, 1000'
Sign In or Register to view pricing and more.

No associated products found.

Overview

Fire Alarm Cable, FPLP, 14/2 Solid Bare Copper, Plenum, Non-Shielded, Red, 1000'
Also known as: 38709-1000RL

Specifications

Color: Red
Volts AC: 300
Conductors: 2
Length: 1000 ft
Material: Copper
Jacket: Plenum
Gauge: 14 AWG
Shielding: Unshielded
Stranding: Solid
Color: Red
Conductors: 2
Material: Copper
Gauge: 14 AWG
Stranding: Solid
Volts AC: 300
Length: 1000 ft
Jacket: Plenum
Shielding: Unshielded

Customer Reviews

No reviews for this product
(0)