16 AWG 2 CONDUCTOR

Item #: 355451

Cat #: 38706-1000RL

UPC:

Documents & Guides
No Documents Available
CTN 38706-1000RL 16 AWG 2 CONDUCTOR
Sign In or Register to view pricing and more.

No associated products found.

Overview

CTN 38706-1000RL 16 AWG 2 CONDUCTOR
Also known as: 38706-1000RL

Specifications

Color: Red
Volts AC: 300
Conductors: 2
Length: 1000 ft
Material: Copper
Jacket: Plenum
Gauge: 16 AWG
Shielding: Unshielded
Stranding: Solid
Color: Red
Conductors: 2
Material: Copper
Gauge: 16 AWG
Stranding: Solid
Volts AC: 300
Length: 1000 ft
Jacket: Plenum
Shielding: Unshielded

Customer Reviews

No reviews for this product
(0)