14/2, FPLR, Non-Plenum, Unshielded, Fire Alarm Cable, 1000' Reel

Item #: 355449

Cat #: 38700-1000RL

UPC:

Documents & Guides
14/2, FPLR, Non-Plenum, Unshielded, Fire Alarm Cable, 1000 Foot Reel
Sign In or Register to view pricing and more.

No associated products found.

Overview

14/2, FPLR, Non-Plenum, Unshielded, Fire Alarm Cable, 1000 Foot Reel
Fire alarm cable is often abbreviated as FPLR cable which stands for Fire Power Limited Riser. This designation means a particular fire alarm cable or wire is rated for use in-between floors and non-plenum areas.
Also known as: 38700-1000RL

Specifications

Color: Red
Volts AC: 300
Conductors: 2
Length: 1000 ft
Material: Copper
Gauge: 14 AWG
Jacket: Riser
Shielding: Unshielded
Stranding: Solid
Color: Red
Conductors: 2
Material: Copper
Jacket: Riser
Stranding: Solid
Volts AC: 300
Length: 1000 ft
Gauge: 14 AWG
Shielding: Unshielded

Customer Reviews

No reviews for this product
(0)