7W Compact Fluorescent Lamp, Torpedo, 27K

Item #: 355441

Cat #: S7327

UPC: 045923073274

Sign In or Register to view pricing and more.
Documents & Guides
Compact Fluorescent Lamp, Torpedo, 7 Watt, 120 Volt, 2700K, Base: Medium Screw, Lumens: 340, 82 CRI *** Not for Sale in California, Colorado, Hawaii, Minnesota, Oregon, Rhode Island or Vermont due to State Regulations ***

Overview

Compact Fluorescent Lamp, Torpedo, 7 Watt, 120 Volt, 2700K, Base: Medium Screw, Lumens: 340, 82 CRI *** Not for Sale in California, Colorado, Hawaii, Minnesota, Oregon, Rhode Island or Vermont due to State Regulations ***
Also known as: 045923073274, S7327

Specifications

Wattage: 7
Color Rendering Index (CRI): 82
Volts AC: 120
Lumens: 340
Color Temperature: 2700 (Warm White)
Light Technology: CFL
Dimmable: No
Base: Candelabra Screw (E12)
Wattage: 7
Volts AC: 120
Color Temperature: 2700 (Warm White)
Dimmable: No
Color Rendering Index (CRI): 82
Lumens: 340
Light Technology: CFL
Base: Candelabra Screw (E12)

Customer Reviews

No reviews for this product
(0)