23W Mini CFL Lamp, 27K (8PK)

Item #: 355428

Cat #: S6279

UPC: 045923062797

Sign In or Register to view pricing and more.
Compact Fluorescent Spiral Lamp, Designation: 23T2/27, 120 V, 23 WTT, T2 Shape, E26 Medium Base, 12000 HR, Lumens: 1600 LM Initial, 2700 DEG K Color Temperature, Warm White 82 CRI, 4-7/8 IN Length, 2-1/8 IN Diameter, 8-pack *** Not for Sale in California, Colorado, Hawaii, Minnesota, Oregon, Rhode Island or Vermont due to State Regulations ***

Overview

Compact Fluorescent Spiral Lamp, Designation: 23T2/27, 120 V, 23 WTT, T2 Shape, E26 Medium Base, 12000 HR, Lumens: 1600 LM Initial, 2700 DEG K Color Temperature, Warm White 82 CRI, 4-7/8 IN Length, 2-1/8 IN Diameter, 8-pack *** Not for Sale in California, Colorado, Hawaii, Minnesota, Oregon, Rhode Island or Vermont due to State Regulations ***
Also known as: 045923062797, S6279

Specifications

Base: Medium Screw (E26)
Wattage: 23
Color Rendering Index (CRI): 82
Volts AC: 120
Lumens: 1600
Color Temperature: 2700 (Warm White)
Light Technology: CFL
Dimmable: No
Base: Medium Screw (E26)
Color Rendering Index (CRI): 82
Lumens: 1600
Light Technology: CFL
Wattage: 23
Volts AC: 120
Color Temperature: 2700 (Warm White)
Dimmable: No

Customer Reviews

No reviews for this product
(0)