Conduit Outlet Box, Type GRHT, (3) 1/2" Hubs, Malleable

Item #: 355426

Cat #: GRHT50

UPC: 781381439855

Sign In or Register to view pricing and more.
Documents & Guides
GR Conduit Outlet Box, (3) 1/2 Inch Threaded Hubs, Malleable Iron Body with Aluminum Cover, Explosion-Proof, Dust-Ignitionproof, Internally Threaded Surface Cover with 3.38 Inch Opening, 13.8 Cubic Inches UNILET For Use With Threaded Metal Conduit; Furnished With Internal Ground Screw and O-Ring

Overview

GR Conduit Outlet Box, (3) 1/2 Inch Threaded Hubs, Malleable Iron Body with Aluminum Cover, Explosion-Proof, Dust-Ignitionproof, Internally Threaded Surface Cover with 3.38 Inch Opening, 13.8 Cubic Inches UNILET For Use With Threaded Metal Conduit; Furnished With Internal Ground Screw and O-Ring
Also known as: 781381439855, GRHT50

Specifications

Material: Malleable Iron
Diameter: 1/2 in
Cubic Inches: 13.800 in³
Number of Hubs: 3
Hub Diameter: 2 in
Material: Malleable Iron
Cubic Inches: 13.800 in³
Hub Diameter: 2 in
Diameter: 1/2 in
Number of Hubs: 3

Customer Reviews

No reviews for this product
(0)